Vertical Inside Bend, 90 Degree, 12" Radius, 6" Wide, Aluminum

Item #: 832659

Cat #: ACC-06-90VI12

UPC: 781011318413

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Inside Bend, 90 Degree, 12" Radius, 6" Wide, Aluminum

Overview

Vertical Inside Bend, 90 Degree, 12" Radius, 6" Wide, Aluminum
Also known as: 781011318413, ACC-06-90VI12

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)