This product has been discontinued.
26
more
![Fan Control, Decorator, Multi-Location, Black Fan Control, Decorator, Multi-Location, Black](https://rexel-cdn.com/products/image.jpg?i=74BC1460-EBB3-4A1D-A1C1-1A3FFE162AC9&f=420)
Fan Control, Decorator, Multi-Location, Black
Item #: 832657
Cat #: MA-AFQ4-BL
UPC: 027557235761
Sign In or Register to view pricing and more.
Documents & Guides
Companion Fan Control, Maestro, Decorator, 4A, 120V, 60 Hz, Multi-Location, Black.
Overview
Companion Fan Control, Maestro, Decorator, 4A, 120V, 60 Hz, Multi-Location, Black.
Maestro Companion Fan and Fan/Light Control, Multi-location, 120V in black
Also known as: 027557235761, MA-AFQ4-BL
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Color: | Black |
Type: | Multi-Location |
Volts AC: | 120 |
Mounting: | Surface |
Type: | Multi-Location |
Family / Style: | Maestro |
Color: | Black |
Customer Reviews
No reviews for this product
(0)