Load Center, Main Breaker, 200A, 30/40, NEMA 1, Combo Cover, 25kAIC

Item #: 83265

Cat #: BR3040H200

UPC: 786676445900

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 200 Amp, 30 Space, 40 Circuit, 1-Phase, NEMA 1, Combo Cover, 25 kAIC

Overview

Load Center, Main Breaker, 200 Amp, 30 Space, 40 Circuit, 1-Phase, NEMA 1, Combo Cover, 25 kAIC
Also known as: 786676445900, BR3040H200

Specifications

Type: Main Breaker
Amps: 200
Poles: 3
Spaces: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Type: Main Breaker
Poles: 3
Mounting: Surface
Phase: 1
Family / Style: BR
Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)