
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-5/8" Deep, Non-Metallic
Item #: 83264
Cat #: WP1110C
UPC: 078275072824
Weatherproof In-Use Cover, 1 Gang, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Sign In or Register to view pricing and more.
Overview
Weatherproof In-Use Cover, 1 Gang, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275072824, WP1110C
Specifications
Material: | Polycarbonate |
Mounting: | Vertical, Horizontal |
Gangs: | 1 |
Depth: | 3 5/8 in |
Color: | Gray/Clear |
Material: | Polycarbonate |
Gangs: | 1 |
Color: | Gray/Clear |
Mounting: | Vertical, Horizontal |
Depth: | 3 5/8 in |
Customer Reviews
No reviews for this product
(0)