Disconnect Switch, Non-Fused, 100A, 3P

Item #: 832575

Cat #: R9D3100U

UPC: 786685408385

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, Rotary, Panel Mount, R9 Series, D-Frame

Overview

Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, Rotary, Panel Mount, R9 Series, D-Frame
Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, Rotary, Panel Mount, R9 Series, D-Frame
Also known as: 786685408385, R9D3100U

Specifications

Type: Rotary, Disconnect, Non-Fused
Mounting: Panel
Poles: 3
Amps: 100
Material: Plastic
Type: Rotary, Disconnect, Non-Fused
Poles: 3
Material: Plastic
Mounting: Panel
Amps: 100

Customer Reviews

No reviews for this product
(0)