Category 5e, Riser, 24/4-UTP, Red, 1000', 350MHz

Item #: 832507

Cat #: C5E350CMRRED1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Red, 1000 Foot Box

Overview

Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Red, 1000 Foot Box
Also known as: C5E350CMRRED1000BX

Specifications

Gauge: 24
Color: Red
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Red
Length: 1000 ft
Jacket: Riser
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)