Terminal Block, Red, 25A, 600V AC/DC, 8.2mm

Item #: 8325

Cat #: 1492-F1RE

UPC: 662073909989

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Red, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package

Overview

Terminal Block, Red, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package
Also known as: 662073909989, 1492-F1RE

Specifications

Color: Red
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Size: 8 mm
Poles: 1
Amps: 25
Volts DC: 300
Allowable Gauge Range: 22 - 14
Color: Red
Family / Style: 1492
Size: 8 mm
Amps: 25
Allowable Gauge Range: 22 - 14
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Volts DC: 300

Customer Reviews

No reviews for this product
(0)