Load Center, Main Breaker, 200A, 120/240V, 1P, 30/40, NEMA 1

Item #: 83249

Cat #: BR3040B200

UPC: 786676445955

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 786676445955, BR3040B200, Main panel, breaker box

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 30
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)