Load Center, Main Breaker, 150A, 120/240VAC, 1P, 30/40, NEMA 1

Item #: 83232

Cat #: BR3040B150

UPC: 786676445979

Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 786676445979, BR3040B150

Specifications

Mounting: Flush, Surface
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Spaces: 30
Phase: 1
Amps: 150
Circuits: 40

Customer Reviews

No reviews for this product
(0)