Push Button, Illuminated, Metal Guard, Flush, Amber, 30mm, Momentary, LED, 120VAC

Item #: 832309

Cat #: 9001K3L38LYAH13

UPC: 785901673279

Push Button, Illuminated, Harmony 9001K, 10 Amp, 600 Volt AC Rated, Metal, Metal Guard, Flush, Amber, 30 mm, Momentary, LED Yellow, 120 Volt AC, 1 Normally Open/Normally Closed Contact
Sign In or Register to view pricing and more.

Overview

Push Button, Illuminated, Harmony 9001K, 10 Amp, 600 Volt AC Rated, Metal, Metal Guard, Flush, Amber, 30 mm, Momentary, LED Yellow, 120 Volt AC, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, modular illuminated flush amber push button is supplied with a full guard. It has a chromium-plated metal bezel, is supplied with a 110V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901673279, 9001K3L38LYAH13

Specifications

Color: Amber
Diameter: 30 mm
Type: Illuminated, Flush Pushbuttons
Standards: California Proposition 65
Color: Amber
Type: Illuminated, Flush Pushbuttons
Diameter: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)