Speed Link With Toggle, Length 3.3', Diameter 1.5mm, Steel

Item #: 832233

Cat #: SLK15L1T

UPC: 782856801528

Sign In or Register to view pricing and more.
Documents & Guides
Speed Link With Toggle, Length 3.3 Feet, Diameter 1.5mm, Steel/Electro-Galvanized

Overview

Speed Link With Toggle, Length 3.3 Feet, Diameter 1.5mm, Steel/Electro-Galvanized
Also known as: 782856801528, SLK15L1T

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 3.300 ft
Diameter: 1.500 mm
Length: 3.300 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)