Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1 AWG

Item #: 83216

Cat #: YA1CL4BOX

UPC: 781810551400

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Material/Finish: Copper/Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Degrees C.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Material/Finish: Copper/Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Degrees C.
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY® brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810551400, YA1CL4BOX

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)