Window Encl. 200x400x150mm

Item #: 83212

Cat #: LWC204015

UPC: 783510611606

Sign In or Register to view pricing and more.
Documents & Guides
InLine Type 4, 200x400x150mm, Lt Gray, Steel

Overview

InLine Type 4, 200x400x150mm, Lt Gray, Steel
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611606, LWC204015

Specifications

Mounting: Surface
IP/NEMA Rating: IP55, NEMA 3, NEMA 4
Material: Steel
Height: 6.600 in
Width: 15.740 in
Depth: 5.900 in
Mounting: Surface
Material: Steel
Width: 15.740 in
IP/NEMA Rating: IP55, NEMA 3, NEMA 4
Height: 6.600 in
Depth: 5.900 in

Customer Reviews

No reviews for this product
(0)