Load Center, Main Breaker, 200A, 120/240V, 1P, 40/40, NEMA 1

Item #: 83200

Cat #: BR4040B200

UPC: 786676446150

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Also known as: 786676446150, BR4040B200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 40
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

5 Overall
(1)
5/5
McCaa Electric - Bakersfield, CA on 03/04/2018
We Love this Panel.
This panel is fantastic. Lots of space, and well built