This product has been discontinued.
Mobile Conduit/Pipe Rack
Item #: 831896
Cat #: GMX-668K
UPC: 783310024217
Made in USA
Documents & Guides
Mobile Conduit/Pipe RackMobile Conduit and Pipe Rack with Casters, Weight Capacity: 1600 lbs, Dimensions: 55" x 28.3" x 48.5"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mobile Conduit/Pipe RackMobile Conduit and Pipe Rack with Casters, Weight Capacity: 1600 lbs, Dimensions: 55" x 28.3" x 48.5"
Each Kit Includes:
GMX Base
GMX Material Tree Attachment Set and 6" casters
GMX Base
GMX Material Tree Attachment Set and 6" casters
1,600 lb rated capacity
Each arm set holds 400 lbs or about 12 pieces of 2" GRC
Fits through 36" doorways
6" casters with two swivel, two rigid set
Also known as: 783310024217, GMX-668K
Specifications
Type: | Cart |
Material: | Steel |
Type: | Cart |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)