Combination Smoke/CO2 Detector, Operating Voltage: 3V Lithium Power Cell

Item #: 831841

Cat #: PC910B

UPC: 029054011855

Sign In or Register to view pricing and more.
Documents & Guides
Smoke/CO2 Detector, Operating Voltage: 3 Volt Lithium Power Cell, Temperature Range: 40°F to 100°F, 85dB @ 10 Foot, Smoke Sensor: Photoelectric, CO Sensor: Electrochemical, Color: White, Non-Metallic

Overview

Smoke/CO2 Detector, Operating Voltage: 3 Volt Lithium Power Cell, Temperature Range: 40°F to 100°F, 85dB @ 10 Foot, Smoke Sensor: Photoelectric, CO Sensor: Electrochemical, Color: White, Non-Metallic
Also known as: 029054011855, PC910B

Specifications

Type: Combination, Detector, Lithium Battery
Color: White
Type: Combination, Detector, Lithium Battery
Color: White

Customer Reviews

No reviews for this product
(0)