Enclosure, Type 4x, 5.91" x 5.91" x 4.72"

Item #: 83183

Cat #: LHC151512SS

UPC: 783510618100

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Hinge Cover, 5.91 x 5.91 x 4.72 Inch, Stainless Steel

Overview

Enclosure, Type 4x, Hinge Cover, 5.91 x 5.91 x 4.72 Inch, Stainless Steel
Also known as: 783510618100, LHC151512SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 5.910 in
Width: 5.910 in
Depth: 4.720 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Width: 5.910 in
Mounting: Surface
Height: 5.910 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)