This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 4000K
Item #: 831825
Cat #: CXBAJPH40K8-UHML
UPC: 849665003397
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 240W, 4000K, 80 CRI, 24,000 Lumens, Life: 70,000 Hours, 0-10V Dimming. Replaces up to 400W MH. Junction Box or Pendant Mount. Note: CXB-A-16 reflector must be purchased for intended performance. Cord & Plug not included. DLC Qualified
Overview
LED High Bay, 240W, 4000K, 80 CRI, 24,000 Lumens, Life: 70,000 Hours, 0-10V Dimming. Replaces up to 400W MH. Junction Box or Pendant Mount. Note: CXB-A-16 reflector must be purchased for intended performance. Cord & Plug not included. DLC Qualified
Also known as: 849665003397, CXBAJPH40K8-UHML
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Standards: | DLC Listed (Standard) |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 24000 |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)