POWERFLEX 527 5.5KW (7.5HP) AC DRIVE

Item #: 831819

Cat #: 25C-D013N114

UPC: 887172530425

Sign In or Register to view pricing and more.
PowerFlex 527 AC Drive, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 VAC, 3 Phase, 7.5 HP, 5.5 kW Normal Duty; 7.5 HP, 5.5 kW Heavy Duty, Frame C, IP20 NEMA / Open Type, Filter

Overview

PowerFlex 527 AC Drive, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 VAC, 3 Phase, 7.5 HP, 5.5 kW Normal Duty; 7.5 HP, 5.5 kW Heavy Duty, Frame C, IP20 NEMA / Open Type, Filter
Our PowerFlex® 527 AC Drives are designed to work exclusively with our Logix Programmable Automation Controllers (PACs). This allows the drive to leverage the capabilities of the controller and use Studio 5000 Logix Designer™ to help simplify machine development and use. This streamlined approach uses motion instructions that are shared by PowerFlex 527 AC drives and Kinetix® servo drives, providing the same user experience for configuration, programming, and control of both types of drives.
Also known as: 887172530425, 25C-D013N114

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)