2' x 4' LED Retrofit Kit

Item #: 831792

Cat #: RF32UQT440

UPC: 706762700409

Sign In or Register to view pricing and more.
LED Retrofit Kit, 32 Watt, 2 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 4000K, Voltage: 120-277V, Life: 85,000 Hours

Overview

LED Retrofit Kit, 32 Watt, 2 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 4000K, Voltage: 120-277V, Life: 85,000 Hours
LED RetroFit is the first fluorescent troffer retrofit that installs in as little as 3 minutes. Powerful, rare earth magnets secure the retrofit to the existing housing, allowing for hands-free installation. In less than the time needed to change a ballast, you can convert your existing fixture into energy-saving LED that lasts up to 20 years. Leave it to Litetronics to create the easiest way to convert to energy-saving LED; protecting the environment and lowering your operating costs for years to come.
Also known as: 706762700409, RF32UQT440

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)