Label,tht,b498,1x0.5,wht,10000 Rl,62679

Item #: 83176

Cat #: THT-5-498-10

UPC: 662820626794

Sign In or Register to view pricing and more.
Documents & Guides
Cleanlift Open 3" Core Repositionable Vinyl Cloth Labels - White. Brand Name: Brady . Type: Label. Special Features: High Adhesion, Low Profile. Application: Barcode Labeling, Cable & Wire Marking, Component & Equipment Id, General & Industrial Id. Standard: Astm B 117, Astm D 1000, Astm D 2979, Astm G 155, Ul Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 0.5 In. Width: 1 In. Thickness: 0.0073 In. Indoor Or Outdoor Use: Indoor

Overview

Cleanlift Open 3" Core Repositionable Vinyl Cloth Labels - White. Brand Name: Brady . Type: Label. Special Features: High Adhesion, Low Profile. Application: Barcode Labeling, Cable & Wire Marking, Component & Equipment Id, General & Industrial Id. Standard: Astm B 117, Astm D 1000, Astm D 2979, Astm G 155, Ul Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 0.5 In. Width: 1 In. Thickness: 0.0073 In. Indoor Or Outdoor Use: Indoor
Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.
Also known as: 662820626794, THT-5-498-10

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)