Surface Ambient Luminaire

Item #: 831759

Cat #: LS4-25L-35K-10V

UPC: 849665003588

Sign In or Register to view pricing and more.
LED Surface Ambient Luminaire, 4', 120-277V, 23W, Lumens: 2500, 3500K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 4', 120-277V, 23W, Lumens: 2500, 3500K, White, 0-10V Dimming
Also known as: 849665003588, LS4-25L-35K-10V

Specifications

Wattage: 23
Color Temperature: 2500 (Warm White), 3500 (Neutral White)
Length: 4 ft, 48 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 23
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 2500 (Warm White), 3500 (Neutral White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)