Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 4 AWG

Item #: 83170

Cat #: YA4CLBOX

UPC: 781810552254

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Cooper, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Cooper, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
3/8-inch 1-hole short barrel Hylug copper compression lug for 4/0 AWG wire. With inspection window. Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.
Also known as: 781810552254, YA4CLBOX

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Color: Gray
Volts AC: 600
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)