FS SINGLE GANG DEVICE BOX

Item #: 8317

Cat #: FS175

UPC: 783126204018

Documents & Guides
OZ-Gedney Type FS Shallow Cast Device Box, Number Of Outlet: 1, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 21 CU-IN Capacity, No, 2-15/16 IN Width, 2-3/8 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplat
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type FS Shallow Cast Device Box, Number Of Outlet: 1, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (1) 3/4 IN Hub, 21 CU-IN Capacity, No, 2-15/16 IN Width, 2-3/8 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplat
Also known as: 783126204018, FS175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 1
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 1

Customer Reviews

No reviews for this product
(0)