Enclosure, Type 4x, 8" x 6" x 5"

Item #: 83167

Cat #: LHC201512SS

UPC: 783510618209

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Instrumentation, Type 4x, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel

Overview

Enclosure, Instrumentation, Type 4x, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel
Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel
Also known as: 783510618209, LHC201512SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 5 in
Material: Stainless Steel
Size: 8 x 6 x 5 in
Height: 8 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Height: 8 in
Mounting: Wall
Depth: 5 in
Size: 8 x 6 x 5 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)