
Sign In or Register to view pricing and more.
Documents & Guides
Fan Forced Unit Heater, 208V - 3700W, 240V - 5000W, Color: White, Includes: Thermostat.
Overview
Fan Forced Unit Heater, 208V - 3700W, 240V - 5000W, Color: White, Includes: Thermostat.
Also known as: 686334645164, HF2B5105N
Specifications
Phase: | 3, 1 |
Color: | Brown, Beige |
Wattage: | 3700, 5000 |
Volts AC: | 240, 208 |
Standards: | California Proposition 65 |
Phase: | 3, 1 |
Wattage: | 3700, 5000 |
Standards: | California Proposition 65 |
Color: | Brown, Beige |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)