Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4 AWG

Item #: 83139

Cat #: YA4CL4BOX

UPC: 781810552506

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
BURNDY’s HYLUG™ terminals, types YA, YA-TC, YA-L, YA-L-TC, YA-2N, YA-2TC, YAL-TC-FX, YA-L-2TC, and YA-2LN are designed for terminating copper conductors in a wide variety of electrical connections, including heavy-duty industrial, utility, commercial, and telecommunications applications.
Also known as: 781810552506, YA4CL4BOX

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)