Push Button, Illuminated, w/Guard, Red, 30mm, LED, 120VAC, 1NO/NC

Item #: 831368

Cat #: 9001K1L38LRRH13

UPC: 785901733874

Push Button, Illuminated, w/Guard, Red, 30 mm, LED, 120 Volt AC/DC, 1 Normally Open/Normally Closed Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Illuminated, w/Guard, Red, 30 mm, LED, 120 Volt AC/DC, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, modular illuminated flush red push button is supplied with a full guard. It has a chromium-plated metal bezel, is supplied with a 110V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901733874, 9001K1L38LRRH13

Specifications

Color: Red
Amps: 10
Size: 30 mm
Volts AC: 120
Type: LED, Illuminated, Pushbutton
Standards: California Proposition 65
Color: Red
Size: 30 mm
Type: LED, Illuminated, Pushbutton
Amps: 10
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)