Drive, Variable, 380-480VAC, 4kW, 5HP, 10.5A, Normal & Heavy Duty

Item #: 831347

Cat #: 25C-D010N104

UPC: 887172530319

Sign In or Register to view pricing and more.
Drive, PowerFlex 527, 380 - 480 Volt AC, 4 kW, 5 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, No Filter

Overview

Drive, PowerFlex 527, 380 - 480 Volt AC, 4 kW, 5 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, No Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D010N104 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 10 A output current and a B frame. And it is IP20/NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530319, 25C-D010N104

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP20
Horsepower: 5
Type: Variable Frequency Drive
Amps: 10.500

Customer Reviews

No reviews for this product
(0)