
Compression Lug, 2-Hole Mount, 2 AWG, 3/8" Bolt Size, Aluminum
Item #: 831342
Cat #: ALND-2-38-134
UPC: 783669690910
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
For over 125 years, ILSCO has built a solid reputation as a vertically integrated industry leader in the manufacturing of power and grounding connectors and accessories. Known for product innovation and exceptional customer service, ILSCO has operations spanning three countries with eight manufacturing locations and nine regional distribution centers serving customers across North America.
Also known as: 783669690910, ALND-2-38-134
Specifications
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2 |
Material: | Aluminum |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)