Rack Angle, 700mm Frame, Square Holes, 13RMU, 22.77" H

Item #: 83133

Cat #: PRA197TH

UPC: 783510648800

Sign In or Register to view pricing and more.
Documents & Guides
Rack Angles, 19 Inch, Square Holes, for 700 mm Frame, 13 RMU, 22.77 Inch Height, 14 Gauge Steel

Overview

Rack Angles, 19 Inch, Square Holes, for 700 mm Frame, 13 RMU, 22.77 Inch Height, 14 Gauge Steel
Also known as: 783510648800, PRA197TH

Specifications

Mounting: Rack
Size: 13RMU
Color: Black
Width: 19 in
Type: Rack Angles
Material: Steel
Height: 22.770 in
Mounting: Rack
Color: Black
Type: Rack Angles
Height: 22.770 in
Size: 13RMU
Width: 19 in
Material: Steel

Customer Reviews

No reviews for this product
(0)