3R TROUGH 12X12X72

Item #: 831286

Cat #: C3RWT1272

UPC: 623980847634

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 12X12X72

Overview

3R TROUGH 12X12X72
Also known as: 623980847634, C3RWT1272

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)