800A, 50 kAIC, CT Base, Line Stud, Load Lug
Item #:
831222
Cat #:
6019-HELS
UPC:
782051114614
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***
Overview
800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***
Also known as: 782051114614, 6019-HELS
Specifications
Phase: | 3, 1 |
Amps: | 800 |
Volts AC: | 600 |
Interrupt Rating AC: | 50 kA |
Phase: | 3, 1 |
Volts AC: | 600 |
Amps: | 800 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)