Tamper Resistant Receptacle, White

Item #: 831193

Cat #: NTR-20-HDTR-WH

UPC: 027557780926

Sign In or Register to view pricing and more.
Tamper Resistant Receptacle, 20 Amp at 125 VAC, 60Hz, Color: White

Overview

Tamper Resistant Receptacle, 20 Amp at 125 VAC, 60Hz, Color: White
Half tamper resistant receptacle (Gloss), 20A/125V in white
Also known as: 027557780926, NTR-20-HDTR-WH

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 20
Color: White
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: White
Volts AC: 125
Amps: 20
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)