Nylon Fully-Insul Female Disconn, 22-18AWG, 25/Box

Item #: 8311

Cat #: 83-9771

UPC: 783250490660

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Insulated, Gender: Female, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Red. Package of 25.

Overview

Disconnect Terminal, Insulated, Gender: Female, Material: Nylon, Wire Range: 22 - 18 AWG, 600V, Width: .250", Color: Red. Package of 25.
Also known as: 783250490660, 83-9771

Specifications

Gender: Female
Color: Red
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)