APP CJLSB70150MT 70W HPS MT CODE JR

Item #: 830971

Cat #: CJLSB70150MT

UPC: 781381629638

Sign In or Register to view pricing and more.
Documents & Guides
APP CJLSB70150MT 70W HPS MT C

Overview

APP CJLSB70150MT 70W HPS MT C
Also known as: 781381629638, CJLSB70150MT

Specifications

Wattage: 70
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)