
Sign In or Register to view pricing and more.
Documents & Guides
5100 Series Suspended Fan Forced Unit Heater, 20000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown
Overview
5100 Series Suspended Fan Forced Unit Heater, 20000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown
Also known as: 686334645409, P3P5120CA1N
Specifications
Phase: | 3 |
Color: | Brown |
Volts AC: | 480 |
Wattage: | 20 kW |
Standards: | California Proposition 65 |
Phase: | 3 |
Volts AC: | 480 |
Standards: | California Proposition 65 |
Color: | Brown |
Wattage: | 20 kW |
Customer Reviews
No reviews for this product
(0)