
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Black
Item #: 830806
Cat #: 16R23-UE
UPC: 078477716915
Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
Sign In or Register to view pricing and more.
Overview
Male, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AWG-Black
Also known as: 078477716915, 16R23-UE
Specifications
Mounting: | Panel |
Gender: | Male |
Type: | Commercial Grade, Camlock |
Amps: | 400 |
Color: | Black |
Mounting: | Panel |
Type: | Commercial Grade, Camlock |
Color: | Black |
Gender: | Male |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)