
Cam Connector, Female Plug, Double Set Screw, 2/0 - 4/0 AWG, Green
Item #: 830801
Cat #: 16D33-UG
UPC: 078477719893
Documents & Guides
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Green.
Sign In or Register to view pricing and more.
Overview
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Green.
16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Green
Also known as: 078477719893, 16D33-UG
Specifications
Gender: | Female |
Color: | Green |
Amps: | 400 |
Type: | Double Set Screw, Cam Connector |
Material: | Rubber, TPV |
IP/NEMA Rating: | NEMA 3R |
Gender: | Female |
Amps: | 400 |
Material: | Rubber, TPV |
Color: | Green |
Type: | Double Set Screw, Cam Connector |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)