10W PAR30S LED Lamp, 30K

Item #: 830754

Cat #: 82027

UPC: 807154820276

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR30S 10W 3000K DIM WHT FLOOD

Overview

LED PAR30S 10W 3000K DIM WHT FLOOD
Also known as: 807154820276, 82027

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 10
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)