1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 25 A

Item #: 830737

Cat #: 1492-D1C250

UPC: 887172344350

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 25 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 25 A
Also known as: 887172344350, 1492-D1C250

Specifications

Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Family / Style: 1492
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)