This product has been discontinued.

Scotch Box Sealing Tape, Clear, 48mm x 100m
Item #: 830714
Cat #: 311-CLEAR-48MX100M
UPC: 021200882920
Documents & Guides
Scotch Box Sealing Tape, Clear, 48mm x 100m, 6 Rolls Per Pack
Sign In or Register to view pricing and more.
No associated products found.
Overview
Scotch Box Sealing Tape, Clear, 48mm x 100m, 6 Rolls Per Pack
Also known as: 021200882920, 311-CLEAR-48MX100M
Specifications
Color: | Clear |
Length: | 100 m |
Width: | 48 mm |
Color: | Clear |
Width: | 48 mm |
Length: | 100 m |
Customer Reviews
No reviews for this product
(0)