BX MCALMLN122122121SOLWG250CL

Item #: 830690

Cat #: MCALMLN122122121SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCALMLN122122121SOLWG250CL MC-AL-12/2-12/2-12/1 W/MULTI-NEUTRAL & 1 GROUND 250FT

Overview

BX MCALMLN122122121SOLWG250CL MC-AL-12/2-12/2-12/1 W/MULTI-NEUTRAL & 1 GROUND 250FT
Also known as: MCALMLN122122121SOLWG250CL, 12/2/2 MC

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)