This product has been discontinued.
LED Troffer Retrofit Kit, 2 x 4, 120-277V, 4000K
Item #: 830634
Cat #: EVOKIT-2X4-P-42L-36W-840
UPC: 781087139066
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements, Watts: 36, Volts: 120-277, Lumens: 4200, Dimensions: 2'x4', CRI: 80 , Color Temperature: 4000K. Philips # 507038 / Mdl# 929000731813.
Overview
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements, Watts: 36, Volts: 120-277, Lumens: 4200, Dimensions: 2'x4', CRI: 80 , Color Temperature: 4000K. Philips # 507038 / Mdl# 929000731813.
Also known as: 781087139066, EVOKIT-2X4-P-42L-36W-840
Specifications
Color Temperature: | 4000 (Cool White) |
Type: | Retrofit Kit, 0-10V Dimming |
Wattage: | 36 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 36 |
Dimmable: | Yes |
Type: | Retrofit Kit, 0-10V Dimming |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)