: LED Retrofit Kit, 2 x 4', 120-277

Item #: 830633

Cat #: EVOKIT-2X4-P-42L-38W-835

UPC: 781087139042

Sign In or Register to view pricing and more.
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 38, Volts: 120-277, Lumens: 4200, Dimensions: 2'x4', CRI: 80, Color Temperature (K): 3500. Philips# 506964, Mdl# 929000731713

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 38, Volts: 120-277, Lumens: 4200, Dimensions: 2'x4', CRI: 80, Color Temperature (K): 3500. Philips# 506964, Mdl# 929000731713
Also known as: 781087139042, EVOKIT-2X4-P-42L-38W-835

Specifications

Wattage: 38
Volts AC: 120, 277
Type: Retrofit Kit, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 38
Type: Retrofit Kit, 0-10V Dimming
Light Technology: LED
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)