HMCPS 7A W/AUX SW 1A1B LH

Item #: 830543

Cat #: HMCPS007C0CA02

UPC: 786679007341

Sign In or Register to view pricing and more.
Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 0 starter, Used with Electric starters, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 7A, 21-70A magnetic trip

Overview

Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 0 starter, Used with Electric starters, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Aluminum terminals, 7A, 21-70A magnetic trip
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679007341, HMCPS007C0CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7

Customer Reviews

No reviews for this product
(0)