Load center, Main Lug, 125A, 120/240VAC, 1P, 16/16, NEMA 3R

Item #: 83048

Cat #: CH16L125R

UPC: 782113097480

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097480, CH16L125R

Specifications

Family / Style: CH
Amps: 125
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 16
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Circuits: 16
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240
Spaces: 16

Customer Reviews

No reviews for this product
(0)