C-h Sf400ph5x5 Rotary Switch

Item #: 830442
Cat #: SF400PH5X5
UPC: 786685408880
Sign In or Register to view pricing and more.
Shaft, 400mm (15.7"), Use W/ Size 1pistol Handle, 5x5 (for H

Overview

Shaft, 400mm (15.7"), Use W/ Size 1pistol Handle, 5x5 (for H
Eaton rotary disconnect shaft extension Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 15.70" (400.0 mm) length, R5/R9, PH1 type handle
Also known as: 786685408880, SF400PH5X5

Specifications

Amps: 30
Amps: 30

Customer Reviews

No reviews for this product
(0)