Contact Block, Standard, 1NO/1NC, Finger Safe, Class 1, Div. 2

Item #: 830367

Cat #: 800TC-XAF

UPC: 887172530999

Contact Block, Standard, 1 Normally Open, 1 Normally Closed, Finger Safe, Class 1, Div. 2
Sign In or Register to view pricing and more.

Overview

Contact Block, Standard, 1 Normally Open, 1 Normally Closed, Finger Safe, Class 1, Div. 2
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-XAF from Rockwell Automation® is an 800T accessory. It is a 10A 600 V AC/DC, contact block. And it has finger-safe terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172530999, 800TC-XAF

Specifications

Poles: 2
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: 1NO/1NC, ContactBlock
IP/NEMA Rating: NEMA 13, NEMA 4
Poles: 2
Size: 30 mm
Type: 1NO/1NC, ContactBlock
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)