Load Center, Main Lug, 125A, 120/240V, 1PH, 12/12, NEMA 1

Item #: 83034

Cat #: CH12L125B

UPC: 782113097374

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, Cover Size: B. NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, Cover Size: B. NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097374, CH12L125B, breaker box , Subpanel

Specifications

Circuits: 12
Mounting: Flush, Surface
Family / Style: CH
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 12
Family / Style: CH
Spaces: 12
Material: Copper
Volts AC: 120/240
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)